Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Silicic Acid 1KG - 306363-1KGSIG
By Sigma Aldrich
Order Code:
ZT2840616S
£2,199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
2199.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/silicic-acid-1kg-306363-1kgsig/p/ZT2840616S
Add to quotation
View all Laboratory Supplies - Various
Description
SIGMA ALDRICH Silicic acid 1KG 306363-1KGSIG
Specifications
Specifications for Silicic Acid 1KG - 306363-1KGSIG
Pack Size
1kg
Product Code
306363-1KGSIG
Form
Powder
Loss on Ignition
﹤16%
Quality Level
100
Particle Size
80 Mesh
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome