Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Sodium Phosphate Dibasic Dodecahydrate
By Sigma Aldrich
Order Code:
ZT2826459S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£92.99
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/sodium-phosphate-dibasic-dodecahydrate/p/ZT2826459S
Add to quotation
View all Laboratory Supplies - Various
Description
SIGMA ALDRICH Sodium phosphate dibasic dodecahydrate 04273-1KGSIG
Tags:
#BulkDiscount
Specifications
Specifications for Sodium Phosphate Dibasic Dodecahydrate
Product Code
04273-1KGSIG
Pack Size
1kg
Form
Crystals
Quality Level
200
Assay
98.5-102.5% (T)
Loss on Drying
57-61%
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome