Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Spinplus (R) Magnetic Stirring Bar 3/4in. x 3/4in
By Bel-Art
Order Code:
ZT3066730S
£45.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£45.99
0%
5 - 9
£44.15
4%
10 +
£42.31
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/spinplus-r-magnetic-stirring-bar-three-quarterin-x-three-quarterin/p/ZT3066730S
Add to quotation
View all Laboratory Supplies - Various
Description
BEL-ART Spinplus(r) magnetic stirring bar 3/4in. x 3/4in. Z189855-1EA
Tags:
#BulkDiscount
Specifications
Specifications for Spinplus (R) Magnetic Stirring Bar 3/4in. x 3/4in
Product Code
Z189855-1EA
Pack Size
Each
Colour
White
Material
Teflon PTFE
Product Type
Magnetic Stirrer Bars
Hazard Class
3
Type
Stirrer bars
Magnet Type
Alnico V
Size
Each
Shape
Cross
UN Number
3272