Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
STD Human REC Insulin 5 Mg/Ml 20ml 1
By LONZA
Order Code:
ZT2967438S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/std-human-rec-insulin-5-mg-ml-20ml-1/p/ZT2967438S
Add to quotation
View all Laboratory Supplies - Various
Description
LONZA STD Human Rec Insulin 5 mg/ml 20ml 1 L LZBE02-033E20
Specifications
Specifications for STD Human REC Insulin 5 Mg/Ml 20ml 1
Pack Size
Each
Product Code
LZBE02-033E20
Product Type
Specialty Media
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome