Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Sterile 100% Poster Mophead - Pack of 20
By Ecolab
Order Code:
ZT2839710S
£619.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
619.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/sterile-100-poster-mophead-pack-of-20/p/ZT2839710S
Add to quotation
View all Laboratory Supplies - Various
Description
ECOLAB Sterile 100% Poster Mophead 3038220
Specifications
Specifications for Sterile 100% Poster Mophead - Pack of 20
Pack Size
20
Product Code
3038220
Product Type
Poster Mophead