Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
UV Lamp 185 NM - 6W - SYN185UV1
By MILLIPORE
Order Code:
ZT3052612S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/uv-lamp-185-nm-6w-syn185uv1/p/ZT3052612S
Add to quotation
View all Laboratory Supplies - Various
Description
MILLIPORE UV LAMP 185 nm - 6W SYN185UV1
Specifications
Specifications for UV Lamp 185 NM - 6W - SYN185UV1
Pack Size
Each
Product Code
SYN185UV1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome