Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Wooden Toothpicks Length 65 mm - Pack of 1000
Order Code:
ZT2919690S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/wooden-toothpicks-length-65-mm-pack-of-1000/p/ZT2919690S
Add to quotation
View all Laboratory Supplies - Various
Description
Wooden toothpicks length 65 mm DD46098
Tags:
#BulkDiscount
Specifications
Specifications for Wooden Toothpicks Length 65 mm - Pack of 1000
Pack Size
1000
Product Code
DD46098
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome