Cylinder clear Glass A 250ml EACH

Order Code: ZT1247614S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Cylinder clear Glass A 250ml
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Cylinder clear Glass A 250ml EACH
  • Material
    Glass
  • Pack Size
    Each
  • Product Code
    1634/AM/250
  • Class
    A
  • Graduation Type
    Printed - Blue
  • Capacity
    250ml
  • Graduations
    2ml
  • Pack Quantity
    1
  • Base Type
    Hexagonal
  • Product Type
    Measuring Cylinders
  • Spout
    Yes
  • Size
    Each

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome