Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Measuring Cylinders
Cylinder, Graduated With Handle, 1000ml
By Merck
Order Code:
ZT3065797S
£62.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£60.47
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/laboratory-equipment/measuring-cylinders/cylinder-graduated-with-handle-1000ml/p/ZT3065797S
Add to quotation
View all Measuring Cylinders
Description
MERCK THIRD PARTY Cylinder, graduated with handle, 1000ml Z370762-1EA
Tags:
#BulkDiscount
Specifications
Specifications for Cylinder, Graduated With Handle, 1000ml
Pack Size
Each
Product Code
Z370762-1EA
Material
Polypropylene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome