Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Measuring Cylinders
Cylinder Jaytec Class A 1ltr EACH
By Jaytec
Order Code:
ZT1246560S
£72.99
Inc VAT (20%)
£79.99
8.5% off
Quantity
Price
Discount
1 - 4
£72.99
0%
5 +
£70.07
4%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
72.99
https://www.zoro.co.uk/shop/laboratory-equipment/measuring-cylinders/cylinder-jaytec-class-a-1ltr-each/p/ZT1246560S
Add to quotation
View all Measuring Cylinders
Description
Cylinder Jaytec Class A 1ltr
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Cylinder Jaytec Class A 1ltr EACH
Material
Glass
Product Code
BJ148
Pack Size
Each
Class
A
Graduation Type
Printed - Blue
Capacity
1000ml
Graduations
10ml
Pack Quantity
1
Base Type
Hexagonal
Product Type
Measuring Cylinders
Spout
Yes
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome