Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Measuring Cylinders
Cylinder Trol for 280mm
Order Code:
ZT2927709S
£269.99
Inc VAT (20%)
£279.99
3.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/laboratory-equipment/measuring-cylinders/cylinder-trol-for-280mm/p/ZT2927709S
Add to quotation
View all Measuring Cylinders
Description
Cylinder Trol for 280mm GAS1202
Specifications
Technical Information
Specifications for Cylinder Trol for 280mm
Product Code
GAS1202
Pack Size
Each
Product Type
Gas Equipment
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome