Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Measuring Cylinders
Glass Measuring Cylinder Class B 50mL, 1mL Graduations, 200mm Height PK2
By Pyrex
Order Code:
ZT1252006S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.49
5%
10 +
£44.99
10%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/laboratory-equipment/measuring-cylinders/glass-measuring-cylinder-class-b-50ml-1ml-graduations-200mm-height-pk2/p/ZT1252006S
Add to quotation
View all Measuring Cylinders
Description
Cylinder Pyrex 50ML
Tags:
#BulkDiscount
Specifications
Specifications for Glass Measuring Cylinder Class B 50mL, 1mL Graduations, 200mm Height PK2
Material
Glass
Pack Size
2
Product Code
320008MP
Graduation Type
Printed - White
Class
B
Graduations
1ml
Capacity
50ml
Pack Quantity
2
Base Type
Hexagonal
Product Type
Measuring Cylinders
Spout
Yes
Size
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome