Glass Measuring Cylinder10ml Hexag EACH

Order Code: ZT1247595S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Measuring Cylinder10ml Hexag
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Glass Measuring Cylinder10ml Hexag EACH
  • Material
    Glass
  • Pack Size
    Each
  • Product Code
    1634/AM/10
  • Class
    A
  • Graduation Type
    Printed - Blue
  • Graduations
    0.2ml
  • Capacity
    10ml
  • Pack Quantity
    1
  • Base Type
    Hexagonal
  • Product Type
    Measuring Cylinders
  • Size
    Each
  • Spout
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome