Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Measuring Cylinders
MBL Measuring Cylinder 250 mL Class B Borosilicate Glass Hexagonal Base PK2
By MBL
Order Code:
ZT1255672S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/laboratory-equipment/measuring-cylinders/mbl-measuring-cylinder-250-ml-class-b-borosilicate-glass-hexagonal-base-pk2/p/ZT1255672S
Add to quotation
View all Measuring Cylinders
Description
MBL Cylinders Blue Graduations Class B 250 ML
Tags:
#BulkDiscount
Specifications
Specifications for MBL Measuring Cylinder 250 mL Class B Borosilicate Glass Hexagonal Base PK2
Material
Glass
Pack Size
2
Product Code
CRC211
Graduation Type
Printed - Blue
Class
B
Capacity
250ml
Graduations
2ml
Pack Quantity
2
Base Type
Hexagonal
Product Type
Measuring Cylinders
Spout
Yes
Size
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome