Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Measuring Cylinders
Measuring Cylinder Class A Ukas 5ml
By Duran
Order Code:
ZT2832765S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/laboratory-equipment/measuring-cylinders/measuring-cylinder-class-a-ukas-5ml/p/ZT2832765S
Add to quotation
View all Measuring Cylinders
Description
DURAN measuring cylinder class A UKAS 5ml 1674252
Specifications
Specifications for Measuring Cylinder Class A Ukas 5ml
Product Code
1674252
Pack Size
Each
Material
Glass
Class
A
Capacity
5ml
Graduation Type
Printed - Blue
Pack Quantity
1
Product Type
Measuring Cylinders
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome