Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Measuring Cylinders
Nalgene PMP Economy Graduated Plastic Cylinders 1000mL EACH
By Nalgene
Order Code:
ZT1246864S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/laboratory-equipment/measuring-cylinders/nalgene-pmp-economy-graduated-plastic-cylinders-1000ml-each/p/ZT1246864S
Add to quotation
View all Measuring Cylinders
Description
Cylinder Nalge Pmp 1Ltr
Tags:
#BulkDiscount
Specifications
Specifications for Nalgene PMP Economy Graduated Plastic Cylinders 1000mL EACH
Material
Polymethylpentene
Product Code
3665-1000
Pack Size
Each
Graduation Type
Moulded
Graduations
10ml
Capacity
1000ml
Base Type
Circular
Pack Quantity
1
Product Type
Measuring Cylinders
Spout
Yes
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome