Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Measuring Cylinders
Pyrex Cylinder 10mL Class B PK2
By Pyrex
Order Code:
ZT1251950S
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 - 9
£39.35
4%
10 +
£37.71
8%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/laboratory-equipment/measuring-cylinders/pyrex-cylinder-10ml-class-b-pk2/p/ZT1251950S
Add to quotation
View all Measuring Cylinders
Description
Cylinder Pyrex 10ml
Tags:
#BulkDiscount
Specifications
Specifications for Pyrex Cylinder 10mL Class B PK2
Material
Glass
Pack Size
2
Product Code
320004MP0
Graduation Type
Printed - White
Class
B
Graduations
0.2ml
Capacity
10ml
Pack Quantity
2
Base Type
Hexagonal
Product Type
Measuring Cylinders
Size
2
Spout
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome