Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Microbiology Media
Bordet Gengou 15% SB - Pack of 20
By BD Diagnostics
Order Code:
ZT1248621S
£93.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£93.99
0%
5 +
£90.23
4%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
93.99
https://www.zoro.co.uk/shop/laboratory-equipment/microbiology-media/bordet-gengou-15-sb-pack-of-20/p/ZT1248621S
Add to quotation
View all Microbiology Media
Description
Bordet Gengou 15% Sb
Tags:
#BulkDiscount
Specifications
Specifications for Bordet Gengou 15% SB - Pack of 20
Product Code
254400
Pack Size
20
Product Type
Microbiology Media
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome