Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Microbiology Media
Plates 90mm Pseudomonas Sel C.N.
By EO Labs
Order Code:
ZT1264097S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.19
5%
10 - 19
£14.39
10%
20 +
£13.59
15%
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/laboratory-equipment/microbiology-media/plates-90mm-pseudomonas-sel-c-n/p/ZT1264097S
Add to quotation
View all Microbiology Media
Description
E&O Labs Pseudomonas Agar with 1% Glycerol and CN Supplement Plated Media - 10 x 90mm Plates PK10
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Plates 90mm Pseudomonas Sel C.N.
Product Code
MED1232
Pack Size
10
Product Type
Microbiology Media
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome