Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Microbiology Media
Rappaport VM Media in bottles 10mL PK24
By Oxoid
Order Code:
ZT1248637S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/laboratory-equipment/microbiology-media/rappaport-vm-media-in-bottles-10ml-pk24/p/ZT1248637S
Add to quotation
View all Microbiology Media
Description
Rappaport VM Media in bottles 10ML
Tags:
#BulkDiscount
Specifications
Specifications for Rappaport VM Media in bottles 10mL PK24
Pack Size
24
Product Code
BO0203E
Product Type
Microbiology Media
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome