Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Microbiology Media
Urea Broth 3mL PK24 - BO338-B
By Oxoid
Order Code:
ZT1248751S
£54.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£54.99
0%
5 +
£51.69
6%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/laboratory-equipment/microbiology-media/urea-broth-3ml-pk24-bo338-b/p/ZT1248751S
Add to quotation
View all Microbiology Media
Description
Urea Broth 3ml
Tags:
#BulkDiscount
Specifications
Specifications for Urea Broth 3mL PK24 - BO338-B
Product Code
BO338-B
Pack Size
24
Product Type
Microbiology Media
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome