Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Microplates
ABGene 96 Well Storage Plate - 0.8mL, Round Bottom, Natural Colour PK50
By Thermo Scientific
Order Code:
ZT1246396S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/laboratory-equipment/microplates/abgene-96-well-storage-plate-0-8ml-round-bottom-natural-colour-pk50/p/ZT1246396S
Add to quotation
View all Microplates
Description
0.8ml Storage Plate (ind wrp)
Specifications
Technical Information
Specifications for ABGene 96 Well Storage Plate - 0.8mL, Round Bottom, Natural Colour PK50
Pack Size
50
Product Code
AB-0765
Product Type
Storage Microplates
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome