Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Microscopes & Accessories
Microscope Accessories
Coverslip 1m Round No. 1.5 - Pack of 100
By Academy
Order Code:
ZT2979939S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/laboratory-equipment/microscope-accessories/coverslip-1m-round-no-1-5-pack-of-100/p/ZT2979939S
Add to quotation
View all Microscope Accessories
Description
ACADEMY Coverslip 1m Round No. 1.5 NPC1613
Tags:
#BulkDiscount
Specifications
Specifications for Coverslip 1m Round No. 1.5 - Pack of 100
Pack Size
100
Product Code
NPC1613
Product Type
Microscope Slides & Coverslips
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome