Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Microscopes & Accessories
Microscope Accessories
Power Cord With UK Plug 1.8m
Order Code:
ZT2844461S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/laboratory-equipment/microscope-accessories/power-cord-with-uk-plug-1-8m/p/ZT2844461S
Add to quotation
View all Microscope Accessories
Description
Power Cord with UK Plug 1.8m 400053
Tags:
#BulkDiscount
Specifications
Specifications for Power Cord With UK Plug 1.8m
Product Code
400053
Pack Size
Each
Product Type
Microscope Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome