Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Microscopes & Accessories
Microscope Accessories
Slides 90 Ground ISO 8037/1 1mm - Pack of 50
By Epredia
Order Code:
ZT2874814S
£17.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.39
0%
5 - 9
£16.69
4%
10 - 19
£16.00
8%
20 +
£15.30
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
17.39
https://www.zoro.co.uk/shop/laboratory-equipment/microscope-accessories/slides-90-ground-iso-8037-1-1mm-pack-of-50/p/ZT2874814S
Add to quotation
View all Microscope Accessories
Description
EPREDIA Slides 90° Ground ISO 8037/1 1mm AG00000102E01MNZ10
Tags:
#BulkDiscount
Specifications
Specifications for Slides 90 Ground ISO 8037/1 1mm - Pack of 50
Product Code
AG00000102E01MNZ10
Pack Size
50
Product Type
Microscope Slides & Coverslips