Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Microscopes & Accessories
Microscope Accessories
Slides 90o Ground Plain 1mm Thick PK50
By Knittel
Order Code:
ZT1269802S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/laboratory-equipment/microscope-accessories/slides-90o-ground-plain-1mm-thick-pk50/p/ZT1269802S
Add to quotation
View all Microscope Accessories
Description
Slides 90o Ground Plain 1mm Thick
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Slides 90o Ground Plain 1mm Thick PK50
Product Code
MIC3804
Pack Size
50
Product Type
Microscope Slides & Coverslips