Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Microscopes & Accessories
Microscope Accessories
Slides Cut Edge Twin Frost 1mm Thick PK50
By Knittel
Order Code:
ZT1269838S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Thu, 20th Mar
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/laboratory-equipment/microscope-accessories/slides-cut-edge-twin-frost-1mm-thick-pk50/p/ZT1269838S
Add to quotation
View all Microscope Accessories
Description
Slides Cut Edge Twin Frost 1mm Thick
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Slides Cut Edge Twin Frost 1mm Thick PK50
Product Code
MIC3802
Pack Size
50
Product Type
Microscope Slides & Coverslips