Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Microscopes & Accessories
Microscope Accessories
Spare Bulb 150W for KL1500 EACH
By Schott
Order Code:
ZT1267288S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/laboratory-equipment/microscope-accessories/spare-bulb-150w-for-kl1500-each/p/ZT1267288S
Add to quotation
View all Microscope Accessories
Description
Spare Bulb 150W for KL1500
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Spare Bulb 150W for KL1500 EACH
Pack Size
Each
Product Code
MIC1508
Product Type
Microscope Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome