Scienceware pipette reservoir, 12 well, each well holds 5 mL and has a V-bottom PK8

Order Code: ZT1276371S

£93.99 Inc VAT (20%)


Description

Pipette Reservoir 12 Well Bel art

Specifications for Scienceware pipette reservoir, 12 well, each well holds 5 mL and has a V-bottom PK8
  • Sterility
    Sterile
  • Material
    Polypropylene
  • Product Code
    Z370843-8EA
  • Pack Size
    8
  • Product Type
    Reagent Reservoirs
  • Colour
    White
  • Capacity
    60 (12 x 5ml channels)ml
  • Size
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome