Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Pipettes
Pipette Tips
Combitips Advanced 25ml Adapter 1 piece red EACH
By Eppendorf
Order Code:
ZT1259754S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/laboratory-equipment/pipette-tips/combitips-advanced-25ml-adapter-1-piece-red-each/p/ZT1259754S
Add to quotation
View all Pipette Tips
Description
Combitips Advanced 25ml Adapter 1 piece red
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Combitips Advanced 25ml Adapter 1 piece red EACH
Product Code
E0030089715
Pack Size
Each
Volume
25ml
Product Type
Dispenser Pipette Tips
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome