Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Pipettes
Pipette Tips
Corning 7077 5 Pipet 5ml Sterile Sterile PK720
By Corning
Order Code:
ZT1246971S
£539.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
539.99
https://www.zoro.co.uk/shop/laboratory-equipment/pipette-tips/corning-7077-5-pipet-5ml-sterile-sterile-pk720/p/ZT1246971S
Add to quotation
View all Pipette Tips
Description
Corning 7077 5 Pipet 5ml Sterile Sterile
Specifications
Specifications for Corning 7077 5 Pipet 5ml Sterile Sterile PK720
Sterility
Sterile
Pack Size
720
Product Code
70775N
Volume
5ml
Product Type
Serological Pipettes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome