Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Pipettes
Pipette Tips
Eppendorf Combitip advanced adapter Eppendorf quality 50ml EACH
By Eppendorf
Order Code:
ZT1259692S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/laboratory-equipment/pipette-tips/eppendorf-combitip-advanced-adapter-eppendorf-quality-50ml-each/p/ZT1259692S
Add to quotation
View all Pipette Tips
Description
Combitip Adv. adapter epp.qual. 50ml
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Eppendorf Combitip advanced adapter Eppendorf quality 50ml EACH
Product Code
E0030089723
Pack Size
Each
Volume
50ml
Product Type
Dispenser Pipette Tips
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome