Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Pipettes
Pipette Tips
Finntip 10ml 1-10ml 100 per Bag - Pack of 100
By Finnpipette
Order Code:
ZT2987045S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/laboratory-equipment/pipette-tips/finntip-10ml-1-10ml-100-per-bag-pack-of-100/p/ZT2987045S
Add to quotation
View all Pipette Tips
Description
FINNPIPETTE Finntip 10ml 1-10ml 100 Per bag PIP36401
Tags:
#BulkDiscount
Specifications
Specifications for Finntip 10ml 1-10ml 100 per Bag - Pack of 100
Pack Size
100
Product Code
PIP36401
Product Type
Bulk Pipette Tips
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome