Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Pipettes
Pipette Tips
Repet Tips 1.0ml Non Sterile - Pack of 100
By Gilson
Order Code:
ZT2922837S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/laboratory-equipment/pipette-tips/repet-tips-1-0ml-non-sterile-pack-of-100/p/ZT2922837S
Add to quotation
View all Pipette Tips
Description
GILSON Repet Tips 1.0ml Non Sterile F164527
Specifications
Specifications for Repet Tips 1.0ml Non Sterile - Pack of 100
Product Code
F164527
Pack Size
100
Volume
1000
Sterility
Non-Sterile
Product Type
Dispenser Pipette Tips
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome