Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Pipettes
Pipette Tips
Repet-Tips 10.0ml 100 Pcs Non Sterile - Pack of 100
By Gilson
Order Code:
ZT2922818S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/laboratory-equipment/pipette-tips/repet-tips-10-0ml-100-pcs-non-sterile-pack-of-100/p/ZT2922818S
Add to quotation
View all Pipette Tips
Description
GILSON Repet-Tips 10.0ml 100 PCS Non Sterile F164557
Specifications
Specifications for Repet-Tips 10.0ml 100 Pcs Non Sterile - Pack of 100
Product Code
F164557
Pack Size
100
Volume
10ml
Sterility
Non-Sterile
Product Type
Dispenser Pipette Tips