Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Plugs & Stoppers
Azlon Square HDPE Bottle with Push In Plug Cap 100ml PK10
By Azlon
Order Code:
ZT1249026S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/laboratory-equipment/plugs-and-stoppers/azlon-square-hdpe-bottle-with-push-in-plug-cap-100ml-pk10/p/ZT1249026S
Add to quotation
View all Plugs & Stoppers
Description
Azlon Square HDPE Bottle with Push In Plug Cap 100ml
Tags:
#BulkDiscount
Specifications
Specifications for Azlon Square HDPE Bottle with Push In Plug Cap 100ml PK10
Material
HDPE
Product Code
B14510
Pack Size
10
Pack Quantity
10
Capacity
100ml
Product Type
Plastic Bottles
Colour
Natural
Size
10
Dimensions (Diameter x H)
45 x 88mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome