Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Plugs & Stoppers
Bung Natural Red Rubber Solid NO 19 28mm Length 19/22.5mm Dia - Pack of 20
By Ley
Order Code:
ZT3054738S
£34.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£34.99
0%
5 - 9
£33.59
4%
10 +
£32.19
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/laboratory-equipment/plugs-and-stoppers/bung-natural-red-rubber-solid-no-19-28mm-length-19-22-5mm-dia-pack-of-20/p/ZT3054738S
Add to quotation
View all Plugs & Stoppers
Description
LEY Bung Natural Red Rubber Solid No 19 28mm length 19/22.5mm dia STO50240
Tags:
#BulkDiscount
Specifications
Specifications for Bung Natural Red Rubber Solid NO 19 28mm Length 19/22.5mm Dia - Pack of 20
Product Code
STO50240
Pack Size
20
Product Type
Stoppers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome