Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Plugs & Stoppers
Bung Natural Red Rubber Solid NO 21 28mm Length 21/24.5mm Dia - Pack of 20
By Ley
Order Code:
ZT3054850S
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 - 9
£39.35
4%
10 +
£37.71
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/laboratory-equipment/plugs-and-stoppers/bung-natural-red-rubber-solid-no-21-28mm-length-2half4-5mm-dia-pack-of-20/p/ZT3054850S
Add to quotation
View all Plugs & Stoppers
Description
LEY Bung Natural Red Rubber Solid No 21 28mm length 21/24.5mm dia STO50260
Tags:
#BulkDiscount
Specifications
Specifications for Bung Natural Red Rubber Solid NO 21 28mm Length 21/24.5mm Dia - Pack of 20
Product Code
STO50260
Pack Size
20
Product Type
Stoppers