Burette, Acrylic 50ML

Order Code: ZT1001376X

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%

Order by 12pm, get it Tomorrow

Description

Acrylic construction for strength and transparency. Graduations are screen printed in black to BS.846 Class B accuracy. Suitable for use in educational, research or industrial laboratories, especially where breakages often occur. Unaffected by most dilute aqueous solutions (except ammonia and HF) but unsuitable for use with ethanol or organic solvents. Each burette is supplied with a technical data sheet. Suitable for both left and right handed use. Unsuitable for use with ethanol or organic solvents.

See full description
Specifications for Burette, Acrylic 50ML
  • Material
    Acrylic
  • Tolerance
    0.1ml
  • Capacity
    50ml
  • Diameter
    13.8mm
  • Graduations
    0.1ml
  • Grade
    B
  • Standards Met
    BS 846
  • Length
    750mm
  • MFR Part No.
    BDH118T

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome