Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Plugs & Stoppers
Sterile IV 3 Way Tap Stop Cock
Order Code:
ZT2961610S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/laboratory-equipment/plugs-and-stoppers/sterile-iv-3-way-tap-stop-cock/p/ZT2961610S
Add to quotation
View all Plugs & Stoppers
Description
Sterile Iv 3 Way Tap Stop Cock IN111A
Tags:
#BulkDiscount
Specifications
Specifications for Sterile IV 3 Way Tap Stop Cock
Pack Size
Each
Product Code
IN111A
Product Type
Tubing, Adapters & Stopcocks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome