Stopper, For PE Cleaning/Immersion Tanks, Diameter 49mm

Order Code: ZT2677050S

£111.99 Inc VAT (20%)


Description

Stopper, for PE cleaning/immersion tanks, diameter 49 mm. Supplied = assembled. Material = rubber, steel. Seal material = rubber. Diameter = 49 mm. For opening diameter = 50 mm. Height = 40 mm. Colour = black. Product type = accessories for cleaning/immersion tanks. Suitable stoppers for easy closing and opening of the PE cleaning and immersion tanks. Easy handling using long handle. Stoppers made of rubber with a long steel handle for easy closing and opening of the PE cleaning and immersion tanks.

See full description
Specifications for Stopper, For PE Cleaning/Immersion Tanks, Diameter 49mm
  • Colour
    Black
  • Diameter
    49mm
  • Material
    Rubber, Steel
  • Supplied
    Assembled
  • Seal Material
    Rubber
  • For Opening Diameter
    50mm
  • Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome