Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Plugs & Stoppers
Stopper Grey 20mm Septa - Pack of 100
By Supelco
Order Code:
ZT2839054S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/laboratory-equipment/plugs-and-stoppers/stopper-grey-20mm-septa-pack-of-100/p/ZT2839054S
Add to quotation
View all Plugs & Stoppers
Description
SUPELCO Stopper grey 20mm septa 27232
Tags:
#BulkDiscount
Specifications
Specifications for Stopper Grey 20mm Septa - Pack of 100
Product Code
27232
Pack Size
100
Material
Gray Butyl Rubber
Product Type
Stoppers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome