Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Plugs & Stoppers
Turnover Stopper 19mm Cream - Pack of 10
By Ley
Order Code:
ZT3053666S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/laboratory-equipment/plugs-and-stoppers/turnover-stopper-19mm-cream-pack-of-10/p/ZT3053666S
Add to quotation
View all Plugs & Stoppers
Description
LEY Turnover Stopper 19mm Cream TO41CREAM0
Tags:
#BulkDiscount
Specifications
Specifications for Turnover Stopper 19mm Cream - Pack of 10
Product Code
TO41CREAM0
Pack Size
10
Product Type
Stoppers