A4 Laboratory Notebook - Hard Cover, Maroon, 216 Pages PK30

Order Code: ZT1250236S

£1,299.99 Inc VAT (20%)


Description

Laboratory Notebook Maroon

Specifications for A4 Laboratory Notebook - Hard Cover, Maroon, 216 Pages PK30
  • Pack Size
    30
  • Product Code
    A02
  • Colour
    Maroon
  • Product Type
    Laboratory Notebooks
  • Type
    Hardcover
  • Dimensions (W x H)
    210 x 297mm
  • Page Type
    6mm Ruled
  • Size
    216 Pages
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome