Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Protectors & Liners
BenchGuard-Extra bench liner sheets, size 20 in. (49 cm) x 24 in. (60 cm) PK50
By Sterilin
Order Code:
ZT1276219S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/laboratory-equipment/protectors-and-liners/benchguard-extra-bench-liner-sheets-size-20-in-49-cm-x-24-in-60-cm-pk50/p/ZT1276219S
Add to quotation
View all Protectors & Liners
Description
Benchguard-extra bench liner sheets
Specifications
Specifications for BenchGuard-Extra bench liner sheets, size 20 in. (49 cm) x 24 in. (60 cm) PK50
Material
Paper with plastic surface
Product Code
Z354066-50EA
Pack Size
50
Colour
White
Product Type
Surface Protection
Type
Absorbant paper
Dimensions (W x L)
490 x 600mm
Size
50 Sheets
Format
Sheets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome