Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Protectors & Liners
Caution Noise Hazard Ear Protectors Are Available on Request - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108902P
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 +
£7.35
8%
1
Add to basket
Get it in
7-10
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/laboratory-equipment/protectors-and-liners/caution-noise-hazard-ear-protectors-are-available-on-request-pvc-200-x-300mm/p/ZT1108902P
Add to quotation
View all Protectors & Liners
Description
Caution Noise hazard Ear protectors are available on request - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Caution Noise Hazard Ear Protectors Are Available on Request - PVC (200 x 300mm)
Installation
Self Adhesive
Colour
Yellow/Green
Width
300mm
Depth
1mm
Type
Wall Signs
Material
PVC
Length
200mm
Weight
0.062kg
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome