Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Protectors & Liners
Lab Mat Silicone Bench Protector - Side 1: Purple, Side 2: Grey/Purple EACH
By Heathrow
Order Code:
ZT1271103S
£81.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
81.99
https://www.zoro.co.uk/shop/laboratory-equipment/protectors-and-liners/lab-mat-silicone-bench-protector-side-1-purple-side-2-grey-purple-each/p/ZT1271103S
Add to quotation
View all Protectors & Liners
Description
Lab Mat silicone bench protector Purple/Grey
Specifications
Technical Information
Specifications for Lab Mat Silicone Bench Protector - Side 1: Purple, Side 2: Grey/Purple EACH
Material
Silicone
Product Code
SAF7092
Pack Size
Each
Colour
Purple/grey
Product Type
Surface Protection
Type
Mat
Size
Each
Dimensions (W x L)
600 x 350mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome