Safety Shield, Hinged Large + 2 Bases 610X750MM

Order Code: ZT1001454X

£859.99 Inc VAT (20%)
£899.994% off


Description

Tough, clear polycarbonate. Supplied as three panels joined by polypropylene hinges. Adjustable, can be used as a tight triangle or extended out to a straight line configuration. Suitable for classrooms, laboratories and factories. Stronger than armoured glass giving maximum protection from flying glass, hot liquids and other hazards. The material has a very low flammability being self extinguishing (passes BS2782 part 5 1970 Methods 508A and 508D) (Din 4 102). The bases consists of a pair of plastic coated metal feet measuring 60 x 150mm and weighing 700g. The bases can be clamped or bolted onto the bench to give greater stability. Each set is supplied with two base sets but without clamp.

See full description
Specifications for Safety Shield, Hinged Large + 2 Bases 610X750MM
  • Height
    610mm
  • Dimensions
    610 x 750mm
  • Weight
    700g
  • Base Material
    Plastic Coated Metal
  • Material
    Polycarbonate
  • Width
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome