Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Protectors & Liners
Scienceware bench liners, Labmat roll, white, roll W 20 in. (50 cm) x 50 ft (15.2 m) EACH
By Bel-Art
Order Code:
ZT1266063S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/laboratory-equipment/protectors-and-liners/scienceware-bench-liners-labmat-roll-white-roll-w-20-in-50-cm-x-50-ft-15-2-m-each/p/ZT1266063S
Add to quotation
View all Protectors & Liners
Description
Scienceware bench liners
Specifications
Specifications for Scienceware bench liners, Labmat roll, white, roll W 20 in. (50 cm) x 50 ft (15.2 m) EACH
Material
Paper with plastic surface
Product Code
L2271-1EA
Pack Size
Each
Colour
White
Product Type
Surface Protection
Type
Absorbant paper
Format
Roll
Size
Roll
Dimensions (W x L)
500 x 15200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome