Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Protectors & Liners
SLS Select BenchSafe Bench Protection Roll, 50m x 49cm 1ROLL
By Sls Select
Order Code:
ZT1250448S
£189.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
189.99
https://www.zoro.co.uk/shop/laboratory-equipment/protectors-and-liners/sls-select-benchsafe-bench-protection-roll-50m-x-49cm-1roll/p/ZT1250448S
Add to quotation
View all Protectors & Liners
Description
Benchsafe 50m x 49cm
Specifications
Technical Information
Specifications for SLS Select BenchSafe Bench Protection Roll, 50m x 49cm 1ROLL
Material
Paper with plastic surface
Product Code
BEN2000
Pack Size
1 Roll
Colour
White
Product Type
Surface Protection
Type
Absorbant paper
Format
Roll
Size
Roll
Dimensions (W x L)
490 x 50000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome